Shop All Wall Protection
Zoro Select
Corner Guard, Beige, 3"W X 48"H
Mfr # PVC-48R-BG
Zoro # G5542311
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Thickness 0.0625 in
- Height 48 in
- Width 3 in
- Includes Rounded Angle
Product Information
- Brand Zoro Select
- MFR # PVC-48R-BG
- Zoro # G5542311
- UPC # 691215070676
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Overall Height | 48" |
Details
Item | Corner Guard |
Material | Molded Plastic |
Color | Beige |
Thickness | 0.0625 in |
Includes | Rounded Angle |
Description
Corner Guard, Width 3 in, Height 48 in, Beige Color, Material Molded Plastic, Thickness 0.0625 in, Includes Rounded Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Sliding Door Lock, Nickel, Key Different (C8043-KD-14A)
- BEST Interchangeable Core Cabinet and Drawer Deadlatch Locks, Coreless, SFIC Key (5L7RL2626)
- LCN Aluminum Closer 4011HRH (4011HALRH)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 9 x 30 in. Wall Kitchen Cabinet (9 in. W x 12 D x 30 in. H) (SA-WU930-SW)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-48R-GY)
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-48R-WH)
- ZORO SELECT Surface Guard, Black/Yellow, Self-Adhesive (31CA21)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW52)
- ZORO SELECT Corner Guard Silver 3x48 Adhesive (5KZL2)
- ZORO SELECT Corner Guard Almond 2x48 Hardware FR (5KZN2)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-68-8-210)
- Zoro Select Wall Protection