Shop All Wall Protection
Zoro Select
Corner Guard, Beige, 1-1/2W X 48"H
Mfr # 6YDF6
Zoro # G1391293
original price:
$6.79
7% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Color Beige
- Material PVC Plastic
- Width 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 6YDF6
- Zoro # G1391293
- UPC # 190735546604
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Beige |
Material | PVC Plastic |
Mounting | Adhesive (Not Included) |
Finish | Grain |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Grain Finish, Beige Color, Mounting Adhesive (Not Included), Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 205 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL205X500)
- COMPONENT HARDWARE Extruded Aluminum Sliding Door Track 144 (B57-0144)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-RH-AL SETS)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- ZORO SELECT Wall Protection Guard, 3-13/64" L, White (19-181)
- ZORO SELECT Corner Guard, eggshell, 1x48in, adhesive (6YDE6)
- ZORO SELECT Corner Guard, Eggshell, 1x48in, Hardware FR (6YDE7)
- ZORO SELECT Corner Guard Black 2x48 Hardware FR (5KZH5)
- ZORO SELECT Corner Guard, Black/Yellow, 6"W X 39"H (MRCG-39)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 48"H (19F831)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M103N)
- Zoro Select Molding & Millwork