Shop All Corner Brackets
Zoro Select
Corner Brace, Zinc, 1/2 W x 3/4 In L
Mfr # 1WDD4
Zoro # G2271796
product price: $0.46
/ea
$0.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Width (In.) 1/2 in
- Mounting Holes 2, 1 Each Side
- Size (In.) 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1WDD4
- Zoro # G2271796
- UPC # 190735416334
- Country of Origin China
- Category Corner Brackets
Dimensions
Width (In.) | 1/2 in |
Size (In.) | 3/4 in |
Length (In.) | 3/4 in |
Hole Diameter (in.) | 0.16 in |
Details
Finish | zinc |
Material | Steel |
Item | Corner Brace |
Mounting Holes | 2, 1 Each Side |
Holes per Leaf | 1 |
Plate Thickness (In.) | 0.07 in |
Description
Corner Brace, Material Steel, Zinc Finish, Size (In.) 3/4 in, Width (In.) 1/2 in, Length (In.) 3/4 in, Holes per Leaf 1, Mounting Holes 2, 1 Each Side, Hole Diameter (in.) 0.16 in, Plate Thickness (In.) 0.07 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Corner Key Nylon 5/16" (PL14964)
- PALISADE Vinyl J-Trim 94"L in Carrara Marbl, PK5 (19010PK)
- TRIMLITE 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- OEM NEW: 2017-2019 Chrysler Pacifica / 7-Button Smart Key / No KeySense / PN: 68217832AC / M3N-97 (RSK-CHY-832AC)
- ZORO SELECT Heavy Duty Corner Brace, 2 Wx2 In L (1WDD1)
- ZORO SELECT Brace, Corner, 1 In (4PB60)
- ZORO SELECT Brace, Corner, 2 In (4PB62)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx1 1/2 In L, PK4 (1WDJ4)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP3)
- ZORO SELECT Brace, Corner, 5 In (4PB65)
- HAMPTON 18 in H X 9 in W X 2 in D Black Steel Corner Plate (02-3411-401)
- Zoro Select Corner Brackets