Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 3/4 Wx3 1/2 In L, PK4
Mfr # 1WDJ6
Zoro # G3218537
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 13/64 in Hole dia
- Finish zinc
- Material Steel
- Width (In.) 3/4 in
- Mounting Holes 4, 2 Each Side
Product Information
- Brand Zoro Select
- MFR # 1WDJ6
- Zoro # G3218537
- UPC # 190735416716
- Country of Origin China
- Category Corner Brackets
Dimensions
Width (In.) | 3/4 in |
Length (In.) | 3 1/2 in |
Size (In.) | 3 1/2 in |
Details
Type | 13/64 in Hole dia |
Finish | zinc |
Material | Steel |
Item | Corner Brace |
Mounting Holes | 4, 2 Each Side |
Holes per Leaf | 3 |
Hardware | Included |
Holes | With |
Shop By | Closeouts |
Description
Corner Brace, Type 13/64 in Hole dia, Material Steel, Color -, Zinc Finish, Size (In.) 3 1/2 in, Width (In.) 3/4 in, Length (In.) 3 1/2 in, Height (In.) -, Holes per Leaf 3, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Lifetime Brass (FRP175CR003)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., M10x1, 53mm L (FA-1008PB2-C)
- SIMPLEX ASA Strike, Standard, Satin Chrome, Silver (20411926D01)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC112R690)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx5/8 In L, PK2 (1WDE1)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4 (1WDL8)
- ZORO SELECT Heavy Duty Corner Brace, 3 Wx3 In L (1WDD2)
- ZORO SELECT Brace, Corner, 2 In, Holes: 4 (4PE72)
- ZORO SELECT Brace, Corner, 2 1/2 In (4PE76)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP4)
- ZORO SELECT Corner Brace, Steel, 1/2 W x 1 In L, PK2 (1WDD9)
- Zoro Select Corner Brackets