Shop All Corner Brackets
Zoro Select
Corner Brace, Brass, 1 Hole, PK4
Mfr # 1XMP3
Zoro # G3340766
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Decorative
- Finish Polished Brass
- Material Brass
- Size (In.) 1 1/4 in
- Holes With
Product Information
- Brand Zoro Select
- MFR # 1XMP3
- Zoro # G3340766
- UPC # 190735418550
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 1 1/4 in |
Height (In.) | 7/16 in |
Length (In.) | 1 1/4 in |
Width (In.) | 1 1/4 in |
Details
Type | Decorative |
Finish | Polished Brass |
Material | Brass |
Item | Corner Brace |
Holes | With |
Holes per Leaf | 1 |
Mounting Holes | 2 |
Hardware | Included |
Shop By | Closeouts |
Description
Corner Brace, Type Decorative, Material Brass, Color -, Polished Brass Finish, Size (In.) 1 1/4 in, Width (In.) 1 1/4 in, Length (In.) 1 1/4 in, Height (In.) 7/16 in, Holes per Leaf 1, Holes With, Mounting Holes 2, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brz (BHR1110AB)
- MIDWEST FASTENER 7/16" Black Plastic Flush Head Sheet Metal Plugs 15PK (75902)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR9)
- MTD Spring-Torsion Rh (732-05061B)
- ZORO SELECT Brace, Corner, 2 In, Holes: 4 (4PE72)
- ZORO SELECT Brace, Corner, 5 In (4PB65)
- ZORO SELECT Heavy Duty Corner Brace, 2 Wx2 In L (1WDD1)
- ZORO SELECT Chair Corner Braces, Steel, 1 In W, PK4 (1WDN1)
- ZORO SELECT Corner Brace, 1 1/2 Wx2 1/2 In L, PK4 (1WDF8)
- ZORO SELECT Brace, Corner, 1 In (4PB60)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 8"D x 6"H (BKTM02X08X06CGPBL)
- Zoro Select Corner Brackets