Shop All Bulletin Boards
Zoro Select
Cork, Strip, L 36 in, Plain Backing
Mfr # strip-qc3.5x36x1/2-p4
Zoro # G003457419
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Backing Type Plain
- Type Bulletin Board
- Length 3 ft
- Color Tan
Product Information
- Brand Zoro Select
- MFR # strip-qc3.5x36x1/2-p4
- Zoro # G003457419
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 3 1/2 in |
Length | 3 ft |
Grain Size | Coarse |
Details
Item | Cork, Strip |
Backing Type | Plain |
Type | Bulletin Board |
Color | Tan |
Thickness | 1/2 in |
Material | Cork |
Density | 11.5 lb/cu ft |
Shape | Strip |
Tensile Strength | 50.8 psi |
Minimum Temperature | 5 Degrees F |
Maximum Temperature | 122 Degrees F |
Grade | QuietCork |
Green Certification or Other Recognition | AP Certified Nontoxic |
Adhesive Type | Plain Backing |
Description
Cork, Strip, Material Cork, Shape Strip, Backing Type Plain, Length 3 ft, Width 3 1/2 in, Thickness 1/2 in, Grain Size Coarse, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 50.8 psi, Grade QuietCork, Density 11.5 lb/cu ft, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- C-LINE PRODUCTS Sheet Protector, Foldout, Clear, PK25 (62237)
- 2000 PLUS Message Stamp, Paid, 5/16" (035350)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL7)
- ZORO SELECT Bulletin/Whiteboard Combination 36"H x 48"W (1NUH3)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL3)
- QUARTET Cork Bulletin Board 48"H x 96"W (2308)
- Zoro Select Bulletin Boards