Shop All Cork Sheets
Zoro Select
Cork Sheet, Underlayment, 4.0mm T, 24x36 In
Mfr # 4NLW6
Zoro # G2407991
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Underlayment
- Grade QuietCork
- Material Cork
- Width 3 ft
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 4NLW6
- Zoro # G2407991
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 3 ft |
Length | 24 in |
Grain Size | Coarse |
Details
Type | Underlayment |
Grade | QuietCork |
Material | Cork |
Thickness | 4 mm |
Backing Type | Plain |
Item | Cork, Sheet |
Color | Tan |
Shape | Sheet |
Minimum Temperature | 5 Degrees F |
Tensile Strength | 50.8 psi |
Maximum Temperature | 122 Degrees F |
Density | 11.5 lb/cu ft |
Adhesive Type | Plain Backing |
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 24 in, Width 3 ft, Thickness 4 mm, Grain Size Coarse, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 50.8 psi, Grade QuietCork, Density 11.5 lb/cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-100)
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Buna HG 70 (5346HG-3/4X24X10)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 12" L x 6" W x 3/4" Thick (BULK-PS-ACB-1933)
- ZORO SELECT Cork Sheet, Underlayment, 8.0mm T, 24x36 In (4NLW8)
- ZORO SELECT Cork Sheet, Underlayment, 12mm Th, 24x36 In (4NLW9)
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In (4NLW4)
- ZORO SELECT Wall Tile, Dark Brown, 12 in. L, PK4 (Wlins-cha30530595n-p4)
- ZORO SELECT Sheet Stock, 1/4" Thick, 600" L x 48" W (72000Q)
- ZORO SELECT Wall Tile, Harmony, 24 in. L, PK5 (Wlaco-har306013)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Firm - 1/4" T x 12" W x 12" L (BULK-CRK-42)
- Zoro Select Cork Sheets