Shop All Bulletin Boards
Zoro Select
Cork Bulletin Board 48"H x 72"W
Mfr # 1NUG3
Zoro # G0408694
original price:
$150.33
14% off
new price: $127.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$127.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Natural
Product Information
- Brand Zoro Select
- MFR # 1NUG3
- Zoro # G0408694
- UPC # 190735403471
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Natural |
Frame Material | Wood |
Includes | Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
Board Style | Push-Pin |
For Use | Indoors |
Board Frame Material | Wood |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 72 in, Height 48 in, Frame Color Natural, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Labels, "QC Passed", 1" Circle, Blue, 500/Roll (DL1258)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- CRAYOLA Alphabet + Numbers Pad, PK12 (993406)
- CYNAMED Micro Spring Scissors, TC, 4.5", CVD (CYZR-0147)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL7)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUH1)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL6)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (1NUK9)
- MASTERVISION Earth Cork Board, 48 x 72, Wood Frame (SB1420001233)
- Zoro Select Bulletin Boards