Shop All Bulletin Boards
Zoro Select
Cork Bulletin Board 24"H x 36"W
Mfr # 1NUL4
Zoro # G0861323
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Product Information
- Brand Zoro Select
- MFR # 1NUL4
- Zoro # G0861323
- UPC # 190735403716
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Indoors |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Includes | Mounting Hardware |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, METALLIC FINE POINT PERMANENT MARKERS, BULLET TIP, SILVER, DOZEN (39100)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 8", Kraft, 25/Bundle (55VH79)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle (11A752)
- CRESCENT WISS 10" Shop Shears (W912)
- ZORO SELECT Cork, Strip, L 36 in, Plain Backing (strip-qc3.5x36x1/2-p4)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (2RXF3)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUH1)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- ZORO SELECT Bulletin/Whiteboard Combination 36"H x 48"W (1NUH3)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Black (7683BK)
- Zoro Select Bulletin Boards