Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/8", Carb, 0" rad
Mfr # 284-000390
Zoro # G4281682
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Product Information
- Brand Zoro Select
- MFR # 284-000390
- Zoro # G4281682
- UPC # 888226269100
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 0.0000 in |
Length of Cut | 1/2 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1/2 in, 1 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19054M)
- MK DIAMOND PRODUCTS 4" Cont Rim Blade (167027)
- FREUD Mortising Bit 1-1/4 (16-106)
- DIRECT SOURCE INT Quick Release Pliers - 4Pc Set W/Case (QRP4S-P)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.3750" (3/8) (12224)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97884)
- Zoro Select End Mills