Shop All Carbide End Mills
Zoro Select
Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 283-125501
Zoro # G7336360
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.015 in
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Overall Length 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 283-125501
- Zoro # G7336360
- UPC # 888226268240
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.015 in |
Milling Diameter | 1/8" |
Overall Length | 1 1/2 in |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.015 in, 1/2 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Steel octogonal sledge hammer 3Lb with 12" handle (1434G)
- METABO FNSH NAILR ANG 15GA 2.5"" (NT65MA4M)
- DEWALT Cordless Planer Kit, 20V, 3-1/4" Cutting (DCP580B/DCB203)
- WESTWARD Hand File, Dbl Cut, 6 In., Black Oxide (12F844)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001060)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001038)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, Uncoated (GEM-062-3)
- Zoro Select End Mills