Shop All Milling and Drilling Accessories
Zoro Select
Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 282-888882
Zoro # G7336421
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Case Material Plastic
- Size Range 1/8 in to 1/2 in
- Dimension Type Fractional Inch
- Helix Angle 42 Degrees
Product Information
- Brand Zoro Select
- MFR # 282-888882
- Zoro # G7336421
- UPC # 888226263542
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Size Range | 1/8 in to 1/2 in |
Dimension Type | Fractional Inch |
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Largest Milling Dia. | 1/2 in |
Smallest Mill Dia. | 1/8 in |
Length of Cut | 1/2", 5/8", 3/4", 1-1/8", 1-1/4" |
Shank Dia. | 1/2", 5/8", 3/4", 1-1/8", 1-1/4" |
Overall Length | 6" |
Neck Dia. | 0.0000" |
Description
End Mill Set, Carbide, ZrN, 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hole Saw, 1/4" Hex, Teeth per Inch 5, PK12 (HBT12EL)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #25 (44295)
- JACOBS AO304 Arbor 3MT/4JT (7316DN)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3107)
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- ZORO SELECT Corner Radius End Mill Set, Single End (283-888882)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888881)
- IRWIN PLUG CUTTER 3/8"" (43906)
- CEDARBERG Table Guard, Plastic, 5 lb Storage Cap, Blk (8706-001)
- DAYTON Steel Floor Stand For Dayton Mill/Drills (2LKR3)
- Zoro Select Milling and Drilling Accessories