Shop All Milling and Drilling Accessories
Zoro Select
Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 282-888881
Zoro # G7336449
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- End Mill Style Corner Radius
- List Number 282
- Case Material Plastic
- Finish Bright (Uncoated)
Product Information
- Brand Zoro Select
- MFR # 282-888881
- Zoro # G7336449
- UPC # 888226263535
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Dimension Type | Fractional Inch |
Size Range | 1/8 in to 1/2 in |
Smallest Mill Dia. | 1/8 in |
Largest Milling Dia. | 1/2 in |
Length of Cut | 1/2", 5/8", 3/4", 1-1/8", 1-1/4 |
Overall Length | 6 |
Shank Dia. | 1/2", 5/8", 3/4", 1-1/8", 1-1/4 |
Neck Dia. | 0.0000 |
Description
End Mill Set, Carbide, Bright (Uncoated), 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5120)
- CLC WORK GEAR Black Ballistic Polyester 20 Pockets, 5508 (5508)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-000BK-0A0)
- ZORO SELECT Corner Radius End Mill Set, Single End (283-888882)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888882)
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- DAYTON Flute End Mill Set, 10 Pcs (16N203)
- HOUGEN 2-1/2 in. Sheet Metal Holcutter (14274)
- CLESCO 1/4" ID Rh Taper Buff Spindle Steel, Yellow Zinc (BTR-2)
- BIG DAISHOWA SEIKI Hydraulic Chuck 20mm X 165mm Tool Holder (BBT40-HDC20-165)
- Zoro Select Milling and Drilling Accessories