Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # CU1100802424MI
Zoro # G811930586
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.08 in
- Material Grade 110
- Brinell Hardness 83
- Mechanical Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # CU1100802424MI
- Zoro # G811930586
- Country of Origin Bulgaria
- Category Copper Sheets
Dimensions
Overall Width | 24 in |
Overall Length | 24 in |
Length Tolerance | +/-0.0625 in |
Width Tolerance | +/-0.0625 in |
Details
Material | Copper |
Thickness | 0.08 in |
Material Grade | 110 |
Brinell Hardness | 83 |
Mechanical Finish | Unpolished |
Tensile Strength | 38 ksi |
Fabrication | Cold Rolled |
Yield Strength | 30 ksi |
Texture | Unfinished |
Shape | Architectural Sheet |
Color | Copper |
System of Measurement | Inch |
Thickness Tolerance | +/-0.007 in. |
Rockwell Hardness | B25 to B64 |
Maximum Temperature | 1,949 Degrees F |
Gauge | 0.08 in |
Appearance | Mill |
Item | Copper Sheet 110 |
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.08 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 0.08 in, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.25x4-72)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.018 in Wire Dia, Black (3030800)
- ZORO SELECT Felt Sheets (BULK-FS-PET-5)
- PROFESSIONAL PLASTICS Natural Tivar 12 L, 4.5 W (RUHMWNA4.500Q)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 6 Ft L (CUREC01230)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1/2 In, 6 Ft (CUREC00418)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 6 Ft (CUREC00277)
- ZORO SELECT Copper Sheet (8294)
- ZORO SELECT Flat, Copper, 110, 3/4 x 2 In, 1 Ft L (CUREC00219)
- ZORO SELECT Flat, Copper, 110, 3/8 x 1 1/2 In, 1 Ft (CUREC00485)
- ZORO SELECT Copper Sheet (1218)
- Zoro Select Copper Sheets