Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # 1218
Zoro # G808413542
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.016 in
- Temper H02
- Thickness Tolerance +/-0.002
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 1218
- Zoro # G808413542
- UPC # 676116012185
- Country of Origin United States
- Category Copper Sheets
Dimensions
Overall Width | 6 in |
Overall Length | 12 in |
Details
Material | Copper |
Thickness | 0.016 in |
Temper | H02 |
Item | 110 Copper Rectangular Bar |
Thickness Tolerance | +/-0.002 |
System of Measurement | Inch |
Fabrication | Cold Finished |
Material Grade | 110 |
Mechanical Finish | Mill |
Rockwell Hardness | B40 |
Yield Strength | 36,000 psi |
Shape | Rectangular Bar |
Description
Copper Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 12" L x 12" W x 3/8" Thick (PS-UHMW-RCY-8)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-PC-SR-4)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket For 6" Tube (ZCLN-SG-H-6)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 2 In, 6 Ft L (CF.5X2)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- ZORO SELECT Flat, Copper, 110, 3/8 x 1 1/2 In, 1 Ft (CUREC00485)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L (CUREC01169)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 6 Ft L (CUREC01230)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 6 Ft (CUREC00277)
- ONLINEMETALS 1.25" Lead Free Brass Round Bar 693 (24882)
- Zoro Select Copper Sheets