Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18328_12_0
Zoro # G103070952
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Length 1 ft
- Finish Unpolished
- Wall Thickness 0.035 in
- Temper H80
Product Information
- Brand Zoro Select
- MFR # 18328_12_0
- Zoro # G103070952
- Country of Origin United States
- Category Copper Tubing
Dimensions
Length | 1 ft |
Length Tolerance | +/-0.125 in |
Inside Diameter | 0.18 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1/4 in |
Overall Length | 12 in |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1/4 in, Inside Diameter 0.18 in, Wall Thickness 0.035 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Ction Bend Cast Iron 90G D90/87/2" Npt (367.072.18.1)
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720LM-PN/TO)
- OATEY 1COP Bell Pipe Hanger (33693)
- ASCO Rebuild Kit For 8262 (304352-E)
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 6 ft Length (9219-6)
- ZORO SELECT Copper Round Tube 101 (19730_12_0)
- ZORO SELECT 260 Brass Round Tube, 9/32 in Outside Dia, 1 ft Length (8132)
- ZORO SELECT Copper Round Tube 101 (18328_72_0)
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 6 ft Length (9211-6)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 1 ft Length (8136)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length (15308)
- Zoro Select Tubing