Shop All Copper Bar Stock
Zoro Select
Copper Round Bar 110-H04
Mfr # 8190_24_0
Zoro # G508360689
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B187
- Temper H04
- Material Copper
- Brinell Hardness 79
- Outside Diameter Tolerance +/-0.0015 in
Product Information
- Brand Zoro Select
- MFR # 8190_24_0
- Zoro # G508360689
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.0015 in |
Outside Diameter | 3/16 in |
Overall Length | 24 in |
Details
Standards | ASTM B187 |
Temper | H04 |
Item | 110 Copper Rod |
Material | Copper |
Brinell Hardness | 79 |
Heat Treatable | No |
Includes Material Certificate | Yes |
Material Grade | 110 |
Appearance | Metallic |
Mechanical Finish | Mill |
Tensile Strength | 46,000 psi |
Rockwell Hardness | B45 |
Shape | Rod |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Application | Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring |
Yield Strength | 40,000 psi |
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.0015 in, Overall Length 24 in, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring, Brinell Hardness 79
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 100 Ft. (ZUSA-RC-1721)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0050In, PK10 (16845)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.250" Thick (1YYN2)
- ZORO SELECT Copper Round Bar 110-H04 (1608_48_0)
- ZORO SELECT 110 Cop Rec Bar, 12 inL, 1 inW, 0.75 in (4319_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4282_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4285_36_0)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- Zoro Select Copper Bar Stock