Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4307_24_0
Zoro # G208360408
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brinell Hardness 74
- Yield Strength 36,000 psi
- Mechanical Finish Mill
- Temper H02
- Heat Treatable No
Product Information
- Brand Zoro Select
- MFR # 4307_24_0
- Zoro # G208360408
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Width | 1 1/4 in |
Width Tolerance | +/-0.008 in |
Overall Length | 24 in |
Details
Item | 110 Copper Rectangular Bar |
Brinell Hardness | 74 |
Yield Strength | 36,000 psi |
Mechanical Finish | Mill |
Temper | H02 |
Heat Treatable | No |
Shape | Rectangular Bar |
Thickness Tolerance | +/-0.003 in |
Fabrication | Hot and Cold Workability |
Material Grade | 110 |
Thickness | 0.5 in |
Rockwell Hardness | B40 |
Standards | ASTM B187 |
Tensile Strength | 42,000 psi |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
System of Measurement | Inch |
Material | Copper |
Includes Material Certificate | Yes |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 1/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.5 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Sheet, 24 in L, 12 in W (9661_12_24)
- ONLINEMETALS 1" Carbon Steel Hex Bar 12L14 Cold Finish (19776)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 6 Ft (61F1X3-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (17R.625-72)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4280_72_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4282_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4285_36_0)
- ZORO SELECT 110 Cop Rec Bar, 12 inL, 1 inW, 0.75 in (4319_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4272_12_0)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- Zoro Select Copper Bar Stock