Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4298_24_0
Zoro # G908360531
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper H02
- Width Tolerance +/-0.008 in
- Fabrication Hot and Cold Workability
- Overall Length 24 in
- Brinell Hardness 74
Product Information
- Brand Zoro Select
- MFR # 4298_24_0
- Zoro # G908360531
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Width Tolerance | +/-0.008 in |
Overall Length | 24 in |
Overall Width | 1 1/4 in |
Details
Item | 110 Copper Rectangular Bar |
Temper | H02 |
Fabrication | Hot and Cold Workability |
Brinell Hardness | 74 |
Material Grade | 110 |
Thickness | 0.375 in |
Yield Strength | 36,000 psi |
Tensile Strength | 42,000 psi |
Rockwell Hardness | B40 |
Material | Copper |
Heat Treatable | No |
Shape | Rectangular Bar |
System of Measurement | Inch |
Standards | ASTM B187 |
Thickness Tolerance | +/-0.003 in |
Includes Material Certificate | Yes |
Appearance | Metallic |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 1/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.375 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1UXC8)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 500 ft. (X119HT-500)
- ZORO SELECT Silicone Sheet, 60A, 36"x36"x3/16", Red (BULK-RS-S60-18)
- ZORO SELECT EPDM Strip, 60A, 10'x1/2"x0.375", Black (BULK-RS-E60FR-61)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4285_36_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4272_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4307_24_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4282_12_0)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- Zoro Select Copper Bar Stock