Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4287_12_0
Zoro # G408360710
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance +/-0.003 in
- Yield Strength 36,000 psi
- Material Grade 110
- Material Copper
- Width Tolerance +/-0.008 in
Product Information
- Brand Zoro Select
- MFR # 4287_12_0
- Zoro # G408360710
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Width Tolerance | +/-0.008 in |
Overall Width | 1 3/4 in |
Overall Length | 12 in |
Details
Item | 110 Copper Rectangular Bar |
Thickness Tolerance | +/-0.003 in |
Yield Strength | 36,000 psi |
Material Grade | 110 |
Material | Copper |
Heat Treatable | No |
Shape | Rectangular Bar |
Rockwell Hardness | B40 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Thickness | 0.25 in |
Tensile Strength | 42,000 psi |
Standards | ASTM B187 |
Heat Treatment | No Heat Treatment |
Temper | H02 |
System of Measurement | Inch |
Fabrication | Hot and Cold Workability |
Appearance | Metallic |
Brinell Hardness | 74 |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 3/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.25 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Microcellular, 24 in W, 24 in L, 1/32 in Thick, Black (ZUSA-MCP-94)
- ZORO SELECT Water Hard Drill Rod, W1, 25/64, 0.3906 In (W1D25646)
- ZORO SELECT Sheet Stock, 1/4" Thick, 36" L x 25" W (72001Q)
- ZORO SELECT Stainless Steel Rod - AISI 303, 1/4" Dia x 6 Ft L (2EXC8)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4307_24_0)
- ZORO SELECT Copper Round Bar 110-H04 (1608_48_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4285_36_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4280_72_0)
- Zoro Select Copper Bar Stock