Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4285_36_0
Zoro # G608360633
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 110
- Brinell Hardness 74
- Overall Width 1 1/4 in
- System of Measurement Inch
- Rockwell Hardness B40
Product Information
- Brand Zoro Select
- MFR # 4285_36_0
- Zoro # G608360633
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 36 in |
Width Tolerance | +/-0.008 in |
Details
Item | 110 Copper Rectangular Bar |
Material Grade | 110 |
Brinell Hardness | 74 |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Thickness | 0.25 in |
Includes Material Certificate | Yes |
Standards | ASTM B187 |
Appearance | Metallic |
Material | Copper |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
Fabrication | Hot and Cold Workability |
Yield Strength | 36,000 psi |
Thickness Tolerance | +/-0.003 in |
Shape | Rectangular Bar |
Temper | H02 |
Mechanical Finish | Mill |
Tensile Strength | 42,000 psi |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 1/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.25 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-ACB-105)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.125" Thick (BULK-PS-UHMW-42)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.02 In, PK2 (23240)
- STANLEY Rod Smooth Pln Stl 1X36In (N301-234)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4280_72_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4282_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4307_24_0)
- ZORO SELECT Copper Round Bar 110-H04 (1608_48_0)
- Zoro Select Copper Bar Stock