Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4276_24_0
Zoro # G208360392
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness B40
- Heat Treatment No Heat Treatment
- Standards ASTM B187
- Overall Length 24 in
- Temper H02
Product Information
- Brand Zoro Select
- MFR # 4276_24_0
- Zoro # G208360392
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 1 1/4 in |
Width Tolerance | +/-0.008 in |
Details
Item | 110 Copper Rectangular Bar |
Rockwell Hardness | B40 |
Heat Treatment | No Heat Treatment |
Standards | ASTM B187 |
Temper | H02 |
Shape | Rectangular Bar |
Brinell Hardness | 74 |
Thickness Tolerance | +/-0.003 in |
Fabrication | Hot and Cold Workability |
Includes Material Certificate | Yes |
Heat Treatable | No |
Mechanical Finish | Mill |
Yield Strength | 36,000 psi |
Material Grade | 110 |
Appearance | Metallic |
Material | Copper |
Tensile Strength | 42,000 psi |
Thickness | 0.1875 in |
System of Measurement | Inch |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 1/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.1875 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (44r.875-12)
- ZORO SELECT UHMW C Channel Stock, 120" L, White (2NJE5)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (45S1-12)
- ZORO SELECT Felt Sheet, F7, 1/8 In T, 12 x 12 In (2FJC8)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4282_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Round Bar 110-H04 (1608_48_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4280_72_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4307_24_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4285_36_0)
- Zoro Select Copper Bar Stock