Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 4272_12_0
Zoro # G608360374
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Metallic
- Yield Strength 36,000 psi
- Heat Treatment No Heat Treatment
- Material Copper
- Standards ASTM B187
Product Information
- Brand Zoro Select
- MFR # 4272_12_0
- Zoro # G608360374
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Width Tolerance | +/-0.008 in |
Overall Width | 1/2 in |
Overall Length | 12 in |
Details
Item | 110 Copper Rectangular Bar |
Appearance | Metallic |
Yield Strength | 36,000 psi |
Heat Treatment | No Heat Treatment |
Material | Copper |
Standards | ASTM B187 |
Shape | Rectangular Bar |
Temper | H02 |
Mechanical Finish | Mill |
Brinell Hardness | 74 |
Thickness | 0.1875 in |
Rockwell Hardness | B40 |
Fabrication | Hot and Cold Workability |
System of Measurement | Inch |
Material Grade | 110 |
Heat Treatable | No |
Thickness Tolerance | +/-0.003 in |
Tensile Strength | 42,000 psi |
Includes Material Certificate | Yes |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.1875 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.177" Thick (BULK-PS-PC-597)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK80 (MSA2-SHK)
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT 110 Cop Rec Bar, 12 inL, 1 inW, 0.75 in (4319_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4285_36_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4280_72_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4307_24_0)
- ZORO SELECT Copper Round Bar 110-H04 (1608_48_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- Zoro Select Copper Bar Stock