Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 21587_12_0
Zoro # G108360737
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Standards ASTM B187
- Heat Treatable No
- Overall Width 3/4 in
- Appearance Metallic
Product Information
- Brand Zoro Select
- MFR # 21587_12_0
- Zoro # G108360737
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Overall Width | 3/4 in |
Overall Length | 12 in |
Width Tolerance | +/-0.008 in |
Details
Item | 110 Copper Rectangular Bar |
Material | Copper |
Standards | ASTM B187 |
Heat Treatable | No |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Fabrication | Hot and Cold Workability |
Thickness Tolerance | +/-0.003 in |
Shape | Rectangular Bar |
Tensile Strength | 42,000 psi |
Rockwell Hardness | B40 |
System of Measurement | Inch |
Material Grade | 110 |
Brinell Hardness | 74 |
Temper | H02 |
Mechanical Finish | Mill |
Yield Strength | 36,000 psi |
Thickness | 0.3125 in |
Includes Material Certificate | Yes |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3/4 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.3125 in, Thickness Tolerance +/-0.003 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 10 ft. L x 24" W x 0.003" Thick (G15-3F-24X10)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X1X50T)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-ACR-11)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.094 Dia, Rnd (0116G093R156S-36X40)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4280_72_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4272_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4307_24_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4285_36_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4282_12_0)
- Zoro Select Copper Bar Stock