Shop All Copper Bar Stock
Zoro Select
Copper Rectangle Bar 110-H02
Mfr # 21289_36_0
Zoro # G908360685
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Tolerance +/-0.012 in
- Standards ASTM B187
- System of Measurement Inch
- Brinell Hardness 74
- Fabrication Hot and Cold Workability
Product Information
- Brand Zoro Select
- MFR # 21289_36_0
- Zoro # G908360685
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Width Tolerance | +/-0.012 in |
Overall Width | 2 1/2 in |
Overall Length | 36 in |
Details
Item | 110 Copper Rectangular Bar |
Standards | ASTM B187 |
System of Measurement | Inch |
Brinell Hardness | 74 |
Fabrication | Hot and Cold Workability |
Material | Copper |
Shape | Rectangular Bar |
Heat Treatable | No |
Thickness Tolerance | +/-0.004 in |
Rockwell Hardness | B40 |
Material Grade | 110 |
Tensile Strength | 42,000 psi |
Appearance | Metallic |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Thickness | 0.1875 in |
Mechanical Finish | Mill |
Yield Strength | 36,000 psi |
Temper | H02 |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 1/2 in, Yield Strength 36,000 psi, Fabrication Hot and Cold Workability, Thickness 0.1875 in, Thickness Tolerance +/-0.004 in, Standards ASTM B187, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B40, System of Measurement Inch, Appearance Metallic, Brinell Hardness 74, Includes Material Certificate Yes, Tensile Strength 42,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" OD x 0.049" Wall x 1.9" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21593)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 4 in Thick, Charcoal (5GDG5)
- ONLINEMETALS 1.25" x 1.25" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9909)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx18 InW, 50Ft (4UGH4)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4282_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4285_36_0)
- ZORO SELECT 110 Cop Rec Bar, 12 inL, 1 inW, 0.75 in (4319_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4307_24_0)
- ZORO SELECT Copper Round Bar 110-H04 (1608_48_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4272_12_0)
- Zoro Select Copper Bar Stock