Shop All Roller Conveying
Zoro Select
ConveyorTable, 17 Rollers, 22In.Btwn Frame
Mfr # HRT-90
Zoro # G1473114
original price:
$773.99
15% off
new price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- For Between Frame Width 22 in
- Roller Dia. 1.375 in
- Between Frame Width 22"
- Overall Width 24 in
Product Information
- Brand Zoro Select
- MFR # HRT-90
- Zoro # G1473114
- UPC # 878258004480
- Country of Origin Taiwan, Province of China
- Category Roller Conveying
Dimensions
For Between Frame Width | 22 in |
Roller Dia. | 1.375 in |
Between Frame Width | 22" |
Overall Width | 24 in |
Overall Length | 5 ft 6 in |
Adjustable Height - Stands | Yes |
Bed Depth | 2-1/2" |
Bed Width | 23-43/64" |
Bed Length | 5-1/2 ft. |
Height Adjustment | 26-1/2" to 43-1/2" |
Max. Height | 43 1/2 in |
Roller Width | 23 5/8 in |
Min. Height | 26 1/2 in |
Description
Material Support Table, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 23 5/8 in Roller Width, 24 in Overall Width, 26 1/2 in Min. Height, 43 1/2 in Max. Height, Steel Stand Material, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- HAMILTON Metal Wheel, 5X2 3/4Rlb (W-520-M-3/4)
- KINEDYNE Cargo Strap, Gold, 10,000 lb. (572700GRA)
- DAYTON Up/Down Control Assembly (MH57-156G)
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia., Finish: Unfinished (.75X25-15)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-10)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- Zoro Select Roller Conveying