Shop All Conveyor Supports
Zoro Select
Conveyor Tripod Stand, 42to60In, 15-1/2InW
Mfr # 2WJN2
Zoro # G6567346
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Tripod Stand
- Stand Mobility Portable
- Stand Load Capacity 400 lb
- For Between Frame Width 16 in
- Overall Width 18 in
Product Information
- Brand Zoro Select
- MFR # 2WJN2
- Zoro # G6567346
- UPC # 190735456576
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 16 in |
Overall Width | 18 in |
Min. Height | 42 in |
Max. Height | 60 in |
T-Bar Width (In.) | 15-1/2 |
Height Adjustment (In.) | 42 to 60 |
Adjustable Height - Stands | Yes |
Details
Item | Conveyor Support Stand |
Conveyor Stand Type | Tripod Stand |
Stand Mobility | Portable |
Stand Load Capacity | 400 lb |
For Conveyor Duty Rating | Light-Duty |
Stand Material | Steel |
Color | Green |
Construction | Welded Steel |
Capacity (Lb.) | 400 |
Description
Conveyor Support Stand, Tripod Stand, Portable, 400 lb Stand Load Capacity, 16 in For Between Frame Width, Light-Duty, 18 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDOCK Misc, Spring Adjuster 8ft 20-35K, 1 Hole (42-0397)
- ZORO SELECT Plate Caster, 750 lbs Load Rating, Swivel (400K50)
- ZORO SELECT Plate Caster, 880 lb. Load Rating (P25S-POEV 160KD-14-SB)
- POST GUARD Traveler Yellow Chain (Yellow Plastic Chain)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- ZORO SELECT Conveyor H-Stand, 31to43In, 27BF (2WJK1)
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- ZORO SELECT Conveyor H-Stand, 31to43In, 36BF (5W819)
- Zoro Select Conveyor Supports