Shop All Conveyor Supports
Zoro Select
Conveyor Tripod Stand, 25to43In, 9-1/2InW
Mfr # 3W432
Zoro # G0785154
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Tripod Stand
- Stand Mobility Portable
- Stand Load Capacity 400 lb
- Overall Width 12 in
- For Between Frame Width 10 in
Product Information
- Brand Zoro Select
- MFR # 3W432
- Zoro # G0785154
- UPC # 190735482896
- Country of Origin China
- Category Conveyor Supports
Dimensions
Overall Width | 12 in |
For Between Frame Width | 10 in |
Min. Height | 25 in |
Max. Height | 43 in |
Height Adjustment (In.) | 25 to 43 |
Adjustable Height - Stands | Yes |
T-Bar Width (In.) | 9-1/2 |
Details
Conveyor Stand Type | Tripod Stand |
Item | Conveyor Support Stand |
Stand Mobility | Portable |
Stand Load Capacity | 400 lb |
For Conveyor Duty Rating | Light-Duty |
Stand Material | Steel |
Color | Green |
Construction | Welded Steel |
Capacity (Lb.) | 400 |
Description
Conveyor Support Stand, Tripod Stand, Portable, 400 lb Stand Load Capacity, 10 in For Between Frame Width, Light-Duty, 12 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E30B4C1P6)
- LOOS Wire Rope Oval Sleeve, 1/16 In, 122 Copper (SL2-2)
- BUFFALO Black bull CHOI1 1 Ton Chain Hoist (CHOI1)
- DEMAG Brake Set, 180V (71587133)
- ZORO SELECT Roller Stand, H-Style, 28 to 45 in. (33VE09)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 36BF (5W818)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 12-1/2InW (2WJL8)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 27BF (2WJJ7)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 13BF (2WJJ6)
- Zoro Select Conveyor Supports