Shop All Conveyor Supports
Zoro Select
Conveyor Tripod Stand, 25to43In, 15-1/2InW
Mfr # 3W433
Zoro # G1329212
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Tripod Stand
- Stand Mobility Portable
- Stand Load Capacity 400 lb
- For Between Frame Width 16 in
- Overall Width 18 in
Product Information
- Brand Zoro Select
- MFR # 3W433
- Zoro # G1329212
- UPC # 190735482902
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 16 in |
Overall Width | 18 in |
Min. Height | 25 in |
Max. Height | 43 in |
Adjustable Height - Stands | Yes |
T-Bar Width (In.) | 15-1/2 |
Height Adjustment (In.) | 25 to 43 |
Details
Conveyor Stand Type | Tripod Stand |
Item | Conveyor Support Stand |
Stand Mobility | Portable |
Stand Load Capacity | 400 lb |
For Conveyor Duty Rating | Light-Duty |
Stand Material | Steel |
Color | Green |
Capacity (Lb.) | 400 |
Construction | Welded Steel |
Description
Conveyor Support Stand, Tripod Stand, Portable, 400 lb Stand Load Capacity, 16 in For Between Frame Width, Light-Duty, 18 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD HANDLE HARDWOOD 72" (AR85-963)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16)
- COFFING HOISTS Coffing Chain Stop Kit, 1/4 In (75JG7K)
- BALLYMORE Rolling Ladder, Steel, 28-1/2 in.H (H318X)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 21-1/2InW (2WJN3)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 31BF (2WJJ8)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 12-1/2InW (2WJL7)
- ZORO SELECT Conveyor H-Stand, 31to43In, 36BF (5W819)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- Zoro Select Conveyor Supports