Shop All Roller Conveying
Zoro Select
Conveyor Table, 1-27/64ft. x 14-43/64 In.
Mfr # 33VE04
Zoro # G9247533
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- For Between Frame Width 13 in
- Roller Dia. 1.375 in
- Between Frame Width 13"
- Color Silver
Product Information
- Brand Zoro Select
- MFR # 33VE04
- Zoro # G9247533
- UPC # 190735466360
- Country of Origin China
- Category Roller Conveying
Dimensions
For Between Frame Width | 13 in |
Roller Dia. | 1.375 in |
Between Frame Width | 13" |
Overall Width | 14 11/16 in |
Overall Length | 1 ft 5 in |
Height Adjustment | 26-1/2" to 43-1/2" |
Bed Length | 1-27/64 ft. |
Bed Depth | 2-1/2" |
Adjustable Height - Stands | Yes |
Bed Width | 14-43/64" |
Min. Height | 26 1/2 in |
Max. Height | 43 1/2 in |
Description
Material Support Table, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 14 11/16 in Overall Width, 26 1/2 in Min. Height, 43 1/2 in Max. Height, Steel Stand Material, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hunter Braided Nylon Masons Line, 1 (BC490)
- BAUER LADDER Rung Replacement Kit - 14 1/8" Round Rung (07055)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A6E10B3C2P6)
- DAYTON Cable, 3/8 In, L 100 Ft, WLL 2340 Lb (2TAU7)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-13)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia., Finish: Unfinished (.75X25-15)
- ZORO SELECT Conveyor Table, 13In. Between Frame (33VE06)
- ZORO SELECT Roller Support, V-Shaped, H to 43.5 In (HSV-18)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 53BF (SG53)
- Zoro Select Roller Conveying