Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand, 25-1/4to37-1/4In, 21BF
Mfr # 2WJL3
Zoro # G7208704
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 3,000 lb
- For Between Frame Width 21 in
- For Conveyor Duty Rating Heavy-Duty
Product Information
- Brand Zoro Select
- MFR # 2WJL3
- Zoro # G7208704
- UPC # 190735456491
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 21 in |
Min. Height | 25 3/4 in |
Max. Height | 36 3/4 in |
Overall Width | 21 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 21 |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 3,000 lb |
For Conveyor Duty Rating | Heavy-Duty |
Stand Material | Steel |
Color | Green |
Finish | Powder Coated |
Between Frame (In.) | 21 |
Stand Finish/Coating | Powder Coated |
Type | Medium Duty |
Item | Conveyor Support Stand |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 3,000 lb Stand Load Capacity, 21 in For Between Frame Width, Heavy-Duty, 21 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL7800Lb, Dia5/8In (58IEEX12)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 58 lb. (BOL-JKS-36-5.5)
- KELLEY Holdown Springs, Extension Spring 5/8"Od (030-194)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (961)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 10BF (5W812)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 13BF (2WJJ6)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- Zoro Select Conveyor Supports