Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand, 19-1/2to31In, 36BF
Mfr # 5W818
Zoro # G1361455
original price:
$75.09
5% off
new price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,500 lb
- For Between Frame Width 36 in
- For Conveyor Duty Rating Light- to Medium-Duty
Product Information
- Brand Zoro Select
- MFR # 5W818
- Zoro # G1361455
- UPC # 190735534526
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 36 in |
Min. Height | 19 1/2 in |
Max. Height | 31 in |
Overall Width | 36 in |
Stand Width (In.) | 36 |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,500 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Between Frame (In.) | 36 |
Type | Light Duty |
Item | Conveyor Support Stand |
Stand Finish/Coating | Powder Coated |
Finish | Powder Coated |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 36 in For Between Frame Width, Light- to Medium-Duty, 36 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- ZORO SELECT Sheave, Wire Rope, 3/8 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (SH400)
- GUARDAIR Aluminum Extension, 24 In. (75E024A)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J850)
- ZORO SELECT Conveyor H-Stand, 31to43In, 27BF (2WJK1)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 13BF (2WJJ6)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- Zoro Select Conveyor Supports