Shop All Conveyor Supports
Zoro Select
Conveyor H-Stand, 19-1/2to31In, 27BF
Mfr # 2WJJ7
Zoro # G7101771
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,500 lb
- For Between Frame Width 27 in
- For Conveyor Duty Rating Light- to Medium-Duty
Product Information
- Brand Zoro Select
- MFR # 2WJJ7
- Zoro # G7101771
- UPC # 190735456354
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 27 in |
Min. Height | 19 1/2 in |
Max. Height | 31 in |
Overall Width | 27 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 27 |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,500 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Type | Light Duty |
Stand Finish/Coating | Powder Coated |
Item | Conveyor Support Stand |
Finish | Powder Coated |
Between Frame (In.) | 27 |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 27 in For Between Frame Width, Light- to Medium-Duty, 27 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (18PM05228SFBE)
- BALLYMORE 58 1/2 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (H326TRX GREY)
- BAUER LADDER Poly Coat for Fiberglass Ladders (price per foot of total ladder rail) (07201)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Silver (EE1802TFX3)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 36BF (5W818)
- ZORO SELECT Conveyor H-Stand With Casters, 16BF (1PDP3)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- Zoro Select Conveyor Supports