Shop All Hand Trucks
This Product is Discontinued
Zoro Select
Convertible Hand Trucks, 52" Overall H (Discontinued)
Mfr # R16RT
Zoro # G6210876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 52 in
- Overall Width 20 in
- Material Steel
- Color Black
- Load Capacity 600 lb.
Product Information
- Brand Zoro Select
- MFR # R16RT
- Zoro # G6210876
- UPC # 672485347224
- Country of Origin Malaysia
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 20 in |
Wheel Diameter | 6 in |
Platform Length | 52 in |
Folded Height | 34 in |
Folded Depth | 11 in |
Platform Size | 52 in x 14 in |
Caster Dia. | 6 in |
Wheel Width | 3 in |
Noseplate Width | 14 in |
Noseplate Depth | 40 1/2 in |
Overall Depth | 11 in |
Folded Width | 20 in |
Caster Width | 3 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 14 in |
Overall Height as Hand Truck | 52 in |
Caster Wheel Dia. | 6 in |
Axle-Mounted Wheel Width | 3 in |
Overall Width as Hand Truck | 20 in |
Caster Wheel Width | 3 in |
Platform Height | 10 in |
Platform Width | 14 in |
Overall Depth as Hand Truck | 40 1/2 in |
Nose Plate WxD | 18 inx7-1/2 in |
Axle Dia. | 3/4 in |
Axle-Mounted Wheel Dia. | 8 in |
Handle Height | 40 1/2 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 200 lb, Load Capacity as Platform Truck 600 lb, Platform Height 10 in, Platform Length 52 in, Platform Width 14 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.