Shop All Actuators and Damper Motors
Zoro Select
Control Damper, 6" Duct Dia.
Mfr # 4JRL4
Zoro # G3365923
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Size 6 in
- Overall Dia. 7 1/2 in
- Includes Screws
- Frame Less Flange 30 sq in
- Blade Type Butterfly
Product Information
- Brand Zoro Select
- MFR # 4JRL4
- Zoro # G3365923
- UPC # 190735512005
- Country of Origin China
- Category Actuators and Damper Motors
Dimensions
Duct Size | 6 in |
Overall Dia. | 7 1/2 in |
Overall Diameter | 7 1/2 in |
For Nominal Duct Diameter | 6 in |
Details
Item | 6"dia Steel Control Damper |
Includes | Screws |
Frame Less Flange | 30 sq in |
Blade Type | Butterfly |
Blade Material | Steel |
For Duct Shape | Round |
Damper Finish | Epoxy |
Axle Material | Plastic |
Airflow Direction | Vertical |
Blade Material Thickness | 1 mm |
Blade Orientation | Opposed Blades |
Mounting Style | Ceiling Mount |
Maximum Air Velocity | 1200 fpm |
Damper Application | Control |
Frame Material Grade | SPCC |
Bearing Material | Steel |
For Air Type | Clean Air |
Single Acting/Double Acting | Single Acting |
Color | Brown |
Description
6 In.dia Steel Control Damper, Damper Application Control, For Nominal Duct Diameter 6 in, Frame Material Not Applicable, Number of Panels Not Applicable, Maximum Air Velocity 1200 fpm, Overall Height Not Applicable, Rough Opening Diameter Not Applicable, Rough Opening Shape Not Applicable, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width Not Applicable, Frame Material Thickness Not Applicable, Frame Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- PRO1 IAQ Remote Sensor (R251S)
- ALL-FILTERS 15 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (15201.11 12PK)
- SUPCO Negative Pressure Trap, 1.5" x 1.5", Wht (NPW112H)
- ZORO SELECT Control Damper, 10" Duct Dia. (4JRL6)
- ZORO SELECT Snap-On Control Damper, 12" Duct Dia. (4JRN1)
- ZORO SELECT Control Damper, 8" Duct Dia. (4JRL5)
- ZORO SELECT Snap-On Control Damper, 10" Duct Dia. (4JRL9)
- ZORO SELECT Electric Actuator, 22 to 122F, 7-1/2VA (2LRZ3)
- ZORO SELECT Snap-On Control Damper, 8 in Duct Diameter (4JRL8)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- Zoro Select Actuators and Damper Motors