Shop All Pipe & Tube Clamps
Zoro Select
Contractor Bag, 5/16"W, 5/16"ID, PK25
Mfr # 626067B
Zoro # G508391409
original price:
$8.75
9% off
new price: $7.89
/pk 25, $0.32/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Inch
- Grade Marine
- Band Type Perforated
- Clamp Maximum Inside Diameter 7/8 in
Product Information
- Brand Zoro Select
- MFR # 626067B
- Zoro # G508391409
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Clamp Maximum Inside Diameter | 7/8 in |
Clamp Minimum Inside Diameter | 5/16 in |
For Maximum Outside Diameter | 7/8 in |
Band Width | 5/16 in |
Details
Item | Contractor Bag |
Type | Worm Gear Clamp |
System of Measurement | Inch |
Grade | Marine |
Band Type | Perforated |
Fastener Housing Material | 301 Stainless Steel |
Band Thickness | 0.022 in |
Clamp Type | Worm Gear Clamp |
Maximum Operating Temperature | 500 Degrees F |
Screw Material | Stainless Steel |
Drive Type | Slotted Hex |
Installation Torque | 10 to 15 in-lb |
Band Material Grade | 301 |
SAE Number | 6 |
Band Material | Stainless Steel |
Screw Material Grade | 302 |
Description
Contractor Bag, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 7/8 in, Clamp Minimum Inside Diameter 5/16 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 7/8 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 6, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 302, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly J Hook (1017813-02-MX)
- WATTS Steam Safety Relief Valve, 2-3/4 in. (0006275)
- ZORO SELECT 3/4" MNPT x 18" TBE Red Brass Pipe Sch 80 (464-180X)
- JONES STEPHENS Galvanized Bushing, 1 X 3/4 In (G1440159)
- ZORO SELECT T-Clips Fastener, 1/2 In Max Dia, PK50 (T10)
- ZORO SELECT Hose Clamp Assortment, 19Szs, 151Pcs (SWHC434)
- ZORO SELECT Lox-On Clamp, 1/2"W, 1 3/4"ID, PK50 (6972070)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, Connection: Bolted (13MHP1.5)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM.75)
- KIPP Tube clamps flange aluminum (K0479.520)
- Zoro Select Plumbing Accessories