Shop All Pipe & Tube Clamps
Zoro Select
Contractor Bag, 1/2"W, 1/2"ID, PK25
Mfr # 671257B
Zoro # G908391405
product price: $14.59
/pk 25, $0.58/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Inch
- Screw Material Grade 305
- Fastener Housing Material 201 Stainless Steel
- Band Material Grade 201
Product Information
- Brand Zoro Select
- MFR # 671257B
- Zoro # G908391405
- Country of Origin Mexico
- Category Pipe & Tube Clamps
Dimensions
Clamp Maximum Inside Diameter | 1 1/4 in |
Clamp Minimum Inside Diameter | 1/2 in |
For Maximum Outside Diameter | 1 1/4 in |
Band Width | 1/2 in |
Details
Item | Contractor Bag |
Type | Worm Gear Clamp |
System of Measurement | Inch |
Screw Material Grade | 305 |
Fastener Housing Material | 201 Stainless Steel |
Band Material Grade | 201 |
Clamp Type | Worm Gear Clamp |
Drive Type | Slotted Hex |
Maximum Operating Temperature | 500 Degrees F |
Installation Torque | 35 in-lb |
Screw Material | Stainless Steel |
SAE Number | 12 |
Band Material | Stainless Steel |
Band Thickness | 0.021 in |
Band Type | Perforated |
Grade | General Purpose |
Description
Contractor Bag, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 12, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068418)
- OLYMPIA FAUCETS Stainless Steel Double Cup Basket Strainer, Polished Chrome (ACS-300400)
- RIOBEL Hand Shower Rail Slider (4921C)
- ZORO SELECT Cushioned Clamp, 1/2In, Galv Gold Steel (22FP75)
- ZORO SELECT 3-Piece Segment Clamp, 450 psi at 70F (13MHHS2.5)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500345079)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 23 mm ID, PK10 (533040035071)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 2 In. (E13IS2.0)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHP2.0)
- ELESA Square tube expander connectors, STE.20x2.0-M8 (STE)
- Zoro Select Pipe & Tube Clamps