Shop All Pipe & Tube Clamps
Zoro Select
Contractor Bag, 1/2"W, 1/2"ID, PK25
Mfr # 671057B
Zoro # G808391406
original price:
$13.79
10% off
new price: $12.39
/pk 25, $0.50/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Inch
- Grade General Purpose
- Clamp Minimum Inside Diameter 1/2 in
- Band Type Perforated
Product Information
- Brand Zoro Select
- MFR # 671057B
- Zoro # G808391406
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Clamp Minimum Inside Diameter | 1/2 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 1 1/16 in |
For Maximum Outside Diameter | 1 1/16 in |
Details
Item | Contractor Bag |
Type | Worm Gear Clamp |
System of Measurement | Inch |
Grade | General Purpose |
Band Type | Perforated |
Band Material Grade | 201 |
Screw Material | Stainless Steel |
Clamp Type | Worm Gear Clamp |
Drive Type | Slotted Hex |
Maximum Operating Temperature | 500 Degrees F |
Band Thickness | 0.021 in |
Band Material | Stainless Steel |
Installation Torque | 35 in-lb |
SAE Number | 10 |
Fastener Housing Material | 201 Stainless Steel |
Screw Material Grade | 305 |
Description
Contractor Bag, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/16 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/16 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 10, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (C244EF#01)
- GOURMETIER GKFA30229 Solid Surface 30" x 22" Farmhouse Sgl Bowl Kitchen Sink, Wht (GKFA30229)
- MOEN 3 Bolt Mount Batch Feed Stopper (3158AMC)
- MILWAUKEE VALVE 2" IPT Low Lead Bronze Spring Check Valve (UP509 2)
- ZORO SELECT 130Hose Clamp Assort (999030520070)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 In, 5 1/2 In L (0500093562)
- ZORO SELECT Contractor Bag, 1/2"W, 3/4"ID, PK25 (673657B)
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500093620)
- ZORO SELECT T-Clips Fastener, 3/4 In Max Dia, PK25 (T15)
- ZORO SELECT 3-Piece Segment Clamp, 350 psi at 70F (13MHHS3.0)
- ZSI 2 Hole Cushioned Clamp, Tube S 2 1/8 In (034M040)
- Zoro Select Pipe & Tube Clamps