Shop All Pipe & Tube Clamps
Zoro Select
Contractor Bag, 1/2"W, 11/16"ID, PK25
Mfr # 671657B
Zoro # G008391404
product price: $14.69
/pk 25, $0.59/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Inch
- Drive Type Slotted Hex
- Installation Torque 35 in-lb
- Band Width 1/2 in
Product Information
- Brand Zoro Select
- MFR # 671657B
- Zoro # G008391404
- Country of Origin Mexico
- Category Pipe & Tube Clamps
Dimensions
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 11/16 in |
Clamping Diameter | 11/16 in - 1 1/2 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
Description
Contractor Bag, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 16, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T5500MPNL FIP x FIP MINNEAPO (314-305NL)
- GE Dryer Timer Knob (WE1M964)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 50 psi (6010JHM01-KM-50)
- LEGEND VALVE 1/2" S-505 NO LEAD LONG BONNET (107-259NL)
- ZORO SELECT Cushioned Clamp, 1/2In, Galv Gold Steel (22FP75)
- ZORO SELECT T-Clips Fastener, 1 In Max Dia, PK25 (T22)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 1/2" and 3/4" (13MHP.75)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626047B)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM2.5)
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500093513)
- ZSI Beta Clamp, Standard Series, 1-1/8 In Tube (S4018S)
- Zoro Select Pipe & Tube Clamps