Shop All Lab Carboys & Jugs
This Product is Discontinued
Zoro Select
Containers, 128 oz., HPDE, White (Discontinued)
Mfr # PLC-03461
Zoro # G4010036
This Product is Discontinued
Key Features
- Depth 3-3/4
- Labware Nominal Capacity - Metric 3.84 L
- Material HDPE
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
- Closure Size 38-400
Product Information
- Brand Zoro Select
- MFR # PLC-03461
- Zoro # G4010036
- Country of Origin Canada
- Category Lab Carboys & Jugs
Dimensions
Depth | 3-3/4 |
Closure Size | 38-400 |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 304 mm |
Labware Height - English | 11.97 in |
Diameter | 200 mm |
Height | 12 |
Width | 7-7/8 |
Labware Depth - English | 3.75 in |
Minimum Screw Closure Size | 38 mm |
Overall Depth - Metric | 305 mm |
Maximum Screw Closure Size | 400 mm |
Overall Width - Metric | 200 mm |
Overall Height - Metric | 305 mm |
Screw Closure Size | 38-400 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 3.84 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 200 mm, Closure Liner Material Polyethylene, Overall Height - Metric 305 mm, Screw Closure Size 38-400 mm, Body Color White, Shape F-Style, Basic Material Plastic, Includes Not Applicable, Brim Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.