Shop All Lab Carboys & Jugs
Zoro Select
Container W/Faucet, 2-1/2 Gal.
Mfr # 7572-90
Zoro # G4546561
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Width - Metric 12.7 cm
- Labware Closure Material HDPE
- Capacity 2-1/2 gal.
- Width 5"
- Labware Clarity Transparent
Product Information
- Brand Zoro Select
- MFR # 7572-90
- Zoro # G4546561
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Width - Metric | 12.7 cm |
Width | 5" |
Labware Height - English | 10 in |
Height | 10" |
Labware Depth - Metric | 40.64 cm |
Closure Size | 63mm |
Labware Height - Metric | 25.4 cm |
Diameter | 63 mm |
Labware Width - English | 5 in |
Labware Depth - English | 16 in |
Overall Height - Metric | 254 mm |
Overall Depth - Metric | 406.4 mm |
Body Diameter | 63 mm |
Overall Width - Metric | 127 mm |
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 63 mm, Capacity - Metric 9.46 L, Capacity - English 2.5 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material HDPE, Overall Width - Metric 127 mm, Overall Height - Metric 254 mm, Body Color Clear, Basic Material Plastic, Clarity Transparent, Includes Spigot, Overall Depth - Metric 406.4 mm, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #1, PK 52 (RST1-H)
- AIR-TITE Syringe, Bulk, 20mL Luer Slip, PK50 (MSB20)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7200010)
- ZORO SELECT Carboy Graduated10 L (3WDV2)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- ZORO SELECT Polyethylene Jerrican, With Spout, 5 L Cap (H10935-0000)
- ZORO SELECT Bottle, F-Style, 1/2 gal., HDPE (HF64W-38)
- Zoro Select Labware