Shop All Food Service Carts
Zoro Select
Container Dolly, 700 lb.
Mfr # 6266
Zoro # G8541915
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Type 2 Tier Lug
- Overall Width 15 3/4 in
- Material Aluminum
- Height 33"
Product Information
- Brand Zoro Select
- MFR # 6266
- Zoro # G8541915
- UPC # 715347113107
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 15 3/4 in |
Height | 33" |
Overall Height | 33 in |
Width | 15-3/4" |
Overall Length | 28 1/4 in |
Shelf Length | 28 1/4 in |
Shelf Width | 15 3/4 in |
Caster Dia. | 5 in |
Overall Width (In.) | 15-3/4 |
Caster Size (In.) | 5 |
Caster Wheel Dia. | 5 in |
Shelf Width (In.) | 15-3/4 |
Details
Description
Food Box Dolly, Caster Type (4) Swivel, Maximum Load Capacity 100 lb, Color Silver, Material Aluminum, Number of Casters 4, Product Type Food Box Dolly, Overall Height 33 in, Overall Length 28 1/4 in, Overall Width 15 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tulip Knob Latch, 1-3/4 in. Mounting Holes, Black Single Pack (K 5001)
- CADCO Thermostat (30194EC)
- HOBART Reed Switch Plug (00-874958-00001)
- HOBART O-Ring 13/16" Id X 1/8" Width (00-067500-00072)
- ZORO SELECT Fold N Go Cart, Small, Black (SBC152103)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- ZORO SELECT Food Service Dolly, Keg, 175 lb. (98037)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x33" (743)
- Zoro Select Food Service Carts