Shop All Bridge Reamers
Zoro Select
Construction Reamer, 3/8 In., 5-11/16 L
Mfr # 13H785
Zoro # G4083651
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 3/8 in - 0.375
- Flute Type Spiral
- Overall Length 5 11/16 in
- Shank Dia. MT1
Product Information
- Brand Zoro Select
- MFR # 13H785
- Zoro # G4083651
- UPC # 190735389010
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 3/8 in - 0.375 |
Overall Length | 5 11/16 in |
Shank Dia. | MT1 |
Flute Length | 2 3/4 in |
Shank Size | MT1 |
Size- Decimal | 3/8" (0.3750) |
Size | 3/8" |
Reamer Size | 3/8 in |
Large End Dia. | 3/8" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Taper, High Speed Steel, Black Oxide, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (301763)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nc (37620)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- VEGA Hex 5/32 Insert Bit x 1 (125H1064A)
- ZORO SELECT Construction Reamer, 3/8 In., 4-5/8 In. L (13H816)
- ZORO SELECT Construction Reamer, 13/16 In., 6-7/8 L (13H825)
- ZORO SELECT Construction Reamer, 5/8 In., 8-1/16 In. L (13H791)
- ZORO SELECT Construction Reamer, 1-5/16 In., 7-1/2 L (13H851)
- ZORO SELECT Construction Reamer, 11/16 In., 7 In. L (13H841)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- DRILL AMERICA 13/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB13/16HEX)
- Zoro Select Reamers