Shop All Bridge Reamers
Zoro Select
Construction Reamer, 13/16 In., 7-1/4 L
Mfr # 13H843
Zoro # G4196166
original price:
$84.59
22% off
new price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 13/16 in - 0.8125
- Flute Type Spiral
- Overall Length 7 1/4 in
- Shank Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 13H843
- Zoro # G4196166
- UPC # 190735389584
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Overall Length | 7 1/4 in |
Shank Dia. | 1/2 in |
Flute Length | 5 1/8 in |
Reamer Size | 13/16 in |
Shank Size | 1/2" |
Size- Decimal | 13/16" (0.8125) |
Dimension Type | Fractional Inch |
Large End Dia. | 13/16" |
Size | 13/16" |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC BUSHING SPLITTER 7-1/2" LONG (CH118)
- WORX 20V MAX Lithium-Ion Power Share PRO High Capacity Battery with Indicator, 5.0 ah (WA3571)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/64 (C18011)
- TOLSEN 6-Pc 4 Needle File Set 4 Flat, Flat Warding, Square, Triangular, Round, Half-Round, Alloy Steel (32046)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- ZORO SELECT Construction Reamer, 7/8 In., 7-1/4 In. L (13H844)
- ZORO SELECT Construction Reamer, 5/8 In., 8-1/16 In. L (13H791)
- ZORO SELECT Construction Reamer, 7/16 In., 5-1/4 In. L (13H837)
- ZORO SELECT Construction Reamer, 1-1/8 In., 7-1/4 L (13H848)
- DRILL AMERICA 7/8" Magnetic Hex Shank Bridge Reamer (DWRRB7/8HEX-MAG)
- Zoro Select Bridge Reamers