Shop All Bridge Reamers
Zoro Select
Construction Reamer, 11/16 In., 7 In. L
Mfr # 13H841
Zoro # G4086607
original price:
$52.19
11% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 11/16 in - 0.6875
- Flute Type Spiral
- Overall Length 7 in
- Shank Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 13H841
- Zoro # G4086607
- UPC # 190735389560
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Overall Length | 7 in |
Shank Dia. | 1/2 in |
Flute Length | 4 7/8 in |
Shank Size | 1/2" |
Reamer Size | 11/16 in |
Dimension Type | Fractional Inch |
Size- Decimal | 11/16" (0.6875) |
Size | 11/16" |
Large End Dia. | 11/16" |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/64 (C18003)
- AMPCO SAFETY TOOLS Spatula, Stiff, 1", Aluminum Bronze (S-90)
- WHEELER-REX 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (981)
- ZORO SELECT 9/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005625)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L (13H842)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- ZORO SELECT Construction Reamer, 11/16 In., 9-1/4 L (13H857)
- ZORO SELECT Construction Reamer, 7/8 In., 6-7/8 In. L (13H826)
- ZORO SELECT Construction Reamer, 15/16 In., 7 In. L (12G358)
- ZORO SELECT Construction Reamer, 3/8 In., 5 In. L (13H836)
- DRILL AMERICA 1-3/16" Hex Shank Long Bridge Reamer (KFDRB1-3/16HEX-LONG)
- Zoro Select Bridge Reamers