Shop All Conduit Fittings
Zoro Select
Connector, Squeeze, Straight, 3/4 In
Mfr # 3LV68
Zoro # G0758326
original price:
$1.23
3% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/4"
- Color Gray
- Insulated No
- Box Connection Threaded Electrical Box Connection
- Material - Cable Connector Die Cast Zinc
Product Information
- Brand Zoro Select
- MFR # 3LV68
- Zoro # G0758326
- UPC # 190735480519
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size - Metallic Building Cable Connector | 3/4 in |
NPT Size | 3/4" |
Trade Size | 3/4 in |
Thread Size | 3/4" |
Compatible Knockout Trade Size | 3/4 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 3/4 in MNPT, Trade Size 3/4 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA C22.2 #18, UL 514B, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 3/4 in, Connection Type Threaded, For Maximum Cable OD 0.81 in, For Minimum Cable OD 0.69 in, Thread Size 3/4 In., Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/16" x 6" - 10-Pack - (302106)
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- B&K PRECISION Triple Output DC Power Supply (9140)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- ZORO SELECT Thread Rod Coupling, 3/8 In, Silver, PK25 (V520 3/8EG)
- KEEN 49592 0.75 in. EMT 90 Degree Elbow Pull (KE159386)
- Zoro Select Conduit Fittings