Shop All Split Bolt Connectors
Zoro Select
Connector, Split Bolt
Mfr # 6CYZ3
Zoro # G2549583
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 250 kcmil to 1 str
- Min. Tap Conductor w/1 Max. Main (AWG) 8 str
- Material Copper Alloy
- Pressure Bar Material Copper
Product Information
- Brand Zoro Select
- MFR # 6CYZ3
- Zoro # G2549583
- UPC # 190735539972
- Country of Origin Brazil
- Category Split Bolt Connectors
Details
Item | Split-Bolt Connector |
Connects | Copper to Copper Wire |
Wire Range w/Equal Main and Tap (AWG) | 250 kcmil to 1 str |
Min. Tap Conductor w/1 Max. Main (AWG) | 8 str |
Material | Copper Alloy |
Pressure Bar Material | Copper |
Standards | UL Listed |
Head Style | Square Head |
Body Material | Copper |
Minimum Tap Conductor w/1 Maximum Main (AWG) | 8 str |
Description
Split-Bolt Connector, Body Material Copper, Head Style Square Head, Standards UL Listed, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 8 str, Pressure Bar Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1G7)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02211100 (02211100)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (DS315GY)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- MIDWEST FASTENER #1/0 Copper Split Bolts 2PK (76208)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KSU27)
- ILSCO Copper Split Bolt Connector, Conduc, PK2 (IK-3/0-EC)
- GARDNER BENDER SPLIT BOLT COPPER 8-4AWG (GBIK-4)
- Zoro Select Split Bolt Connectors