Shop All Conduit Fittings
Zoro Select
Connector, Flex Conduit, Straight, 1 1/4 In
Mfr # 5UGW1
Zoro # G2742485
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1-1/4"
- Color Gray, Yellow
- Insulated Yes
- Cable Opening Max. 1.26 in
- Style - Connector Straight
Product Information
- Brand Zoro Select
- MFR # 5UGW1
- Zoro # G2742485
- UPC # 190735533260
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Trade Size - Metallic Building Cable Connector | 1 1/4 in |
NPT Size | 1-1/4" |
Knockout Size | 1-1/4" |
Trade Size | 1 1/4 in |
Compatible Knockout Trade Size | 1 1/4 in |
Description
Metallic Sheath Cable Connector, Box Connection 1 1/4 in MNPT, Trade Size 1 1/4 in, Zinc, Insulated Yes, Gray, Yellow, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1 1/4 in, Connection Type Threaded, For Maximum Cable OD 1.26 in, For Minimum Cable OD 1.22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, Full Slottd, 14 Gauge (FS-500SL AL 120.00)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F22W24)
- 3M Female Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DFIX)
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- ZORO SELECT Thread Rod Coupling, 3/8 In, Silver, PK25 (V520 3/8EG)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- ABB Thomas & Betts LN43EA-CTN Straight Non-Metallic Liquid Tight Connector - 0.75 in. (832664)
- Zoro Select Conduit Fittings