Shop All Conduit Bodies & Covers
Zoro Select
Conduit Outlet Body, Aluminum, LR
Mfr # 11Y584
Zoro # G4656732
product price: $2.05
/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Product Information
- Brand Zoro Select
- MFR # 11Y584
- Zoro # G4656732
- UPC # 190735381618
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Details
Conduit Outlet Body Type | Conduit Outlet Body |
Item | Conduit Outlet Body |
Hazardous Location | No |
Conduit Outlet Body Material | Aluminum |
Conduit Outlet Body Style | LR |
Material | Aluminum |
Conduit Outlet Body Capacity | 7.2 cu in |
Conduit Outlet Body Hub Style | Threaded |
Color | Silver |
Standards | UL |
Back Type | Flat |
Form | Form 3 |
Shop By | Closeouts |
Body Style | Threaded |
Body Type | Conduit Outlet Body |
Body Capacity | 7.2 cu in |
Description
Conduit Outlet Body, Hub Size 3/4 in, Aluminum, Back Type Flat, Body Capacity 7.2 cu in, Body Style Threaded, Body Type Conduit Outlet Body, Color Silver, Hazardous Location No, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOR 200-1000Psi Pressure Switch (9BA-EB5-U9-C2A-RR)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- SIEMENS Miniature Circuit Breaker, BQ Series 15A, 3 Pole, 240V AC (BQ3B015)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y583)
- ZORO SELECT Conduit Outlet Body, Aluminum, T (11Y589)
- ZORO SELECT Conduit Outlet Body, Aluminum, LL (11Y575)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB69)
- REES LARGE SWITCH ENCLOSURE 1IN CONDUIT OUTLET BODIES AND BOX (04938-100)
- Zoro Select Conduit Bodies & Covers