Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8 Dia., Flat, 3/4 in L, 18-8 Stainless Steel Black Oxide, 4000 PK
Mfr # 0812APF188B
Zoro # G7576355
product price: $212.99
/pk 4000, $0.05/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Ultimate Tension (Lbs.) 875
- Thread Length 3/4 in
Product Information
- Brand Zoro Select
- MFR # 0812APF188B
- Zoro # G7576355
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8 |
Overall Length | 3/4 in |
Thread Length | 3/4 in |
Anchor Size | 8-15 x 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Head Type | Flat |
Drive Type | Phillips |
Ultimate Tension (Lbs.) | 875 |
Type | Masonry |
Edge Distance | 2 1/4 in |
ICC Approved for Un-Cracked Concrete | Yes |
Description
Anchor Screws,8-15x3/4,Phil Fla,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Plain (Z4882)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70142)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-04CN168)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 100 PK (U01049.025.0050)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 3 in L, 18-8 Stainless Steel Black Oxide, 1000 PK (1048APF188B)
- ZORO SELECT Concrete Screw, #6 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0608APF188B)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0808APF188B)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0275)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 6 in L, Steel Zinc Plated, 200 PK (1096APF)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (14034HS)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3376907)
- Zoro Select Anchor Screws